!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE PUMP,115V AC,60 HZ,1/2 HP

SEWAGE PUMP,115V AC,60 HZ,1/2 HP

LITTLE GIANT

SEWAGE PUMP,115V AC,60 HZ,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE PUMP,115V AC,60 HZ,1/2 HP

SEWAGE PUMP,115V AC,60 HZ,1/2 HP

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,033.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP514320
  • Mfr. Model # 514320
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • ItemSewage Pump
  • Rated Voltage115V AC
  • Phase - Pumps1
  • Motor TypePermanent Split Capacitor
  • Impeller MaterialCast Iron
  • Switch ActuationManual
  • Flow Rate @ 10 Ft. of Head100 gpm
  • Flow Rate @ 20 Ft. of Head35 gpm
  • Min. Sump Pit Dia.18 in
  • Width at Widest Point14 1/16 in
  • Cord Length20 ft
  • Max. Liquid Temp.140 Degrees F
  • Duty CycleContinuous
  • RPM1,625 RPM
  • Agency CompliancecCSAus Listed
  • Nominal Voltage115V AC
  • HP 1/2
  • Hz 60 Hz
  • Amps 11.6 A
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber
  • Switch Electrical Connection Manual
  • Flow Rate @ 15 Ft. of Head 65 gpm
  • Max. Diameter Solids 2 in
  • Body Dia. 9 89/100 in
  • Overall Height 16 5/32 in
  • Discharge 2 in FNPT
  • Max. Head 24 ft
  • Thermal Protection Yes
  • Gauge/Conductor 16/3
  • Manufacturers Warranty Length 3 yr
  • Series 14S-CIM
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list