!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE PUMP,1 1/2 HP, 230V, PHASE 1

SEWAGE PUMP,1 1/2 HP, 230V, PHASE 1

GOULDS WATER TECHNOLOGY

SEWAGE PUMP,1 1/2 HP, 230V, PHASE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE PUMP,1 1/2 HP, 230V, PHASE 1

SEWAGE PUMP,1 1/2 HP, 230V, PHASE 1

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,691.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TCY9
  • Mfr. Model # WS1512BHF
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1632
  • Shipping Weight 92.5 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage230V AC
  • Amps18.00
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsSilicone Carbide
  • Switch Electrical ConnectionNo Switch Included
  • Flow Rate @ 15 Ft. of Head207 gpm
  • Flow Rate @ 40 Ft. of Head110 gpm
  • Max. Diameter Solids2 in
  • Overall Height19 in
  • Discharge2 in FNPT
  • Max. Head67 ft
  • Thermal ProtectionYes
  • Agency ComplianceUL Listed, CSA Certified
  • HP 1-1/2
  • Phase - Pumps 1
  • Motor Type Oil Filled
  • Impeller Material Cast Iron
  • Switch Actuation No Switch Included
  • Flow Rate @ 10 Ft. of Head 207
  • Flow Rate @ 20 Ft. of Head 188 gpm
  • Flow Rate @ 60 Ft. of Head 28 gpm
  • Body Dia. 12 1/2 in
  • Cord Length 20 ft
  • Max. Liquid Temp. 104 Degrees F (Continuous), 140 Degrees F (Intermittent)
  • Duty Cycle Continuous
  • RPM 3,450 RPM
  • Nominal Voltage 220V AC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories