SET SOCKET IMPACT 1/2DR 7PC UNI
SET SOCKET IMPACT 1/2DR 7PC UNI
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
7-piece universal impact socket set. Sizes 7/16 - 13/16 inches. 6 pt. 1/2 inch drive.
Technical Specs
- ItemImpact Socket Set
- FinishBlack Oxide
- Impact RatedYes
- Socket Shape6-Point
- Standard Socket Style/SizeStandard 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
- Includes Deep SocketsNo
- Drive TypeImpact
- Compatible Fastener TypeBolts
- Measurement TypeSAE
- Number of Pieces7
- StandardsFederal Specification GGG-W-660A, ANSI B107.2
- Includes(7) 1/2 in Drive Impact Socket, 1/2 in Drive Size Socket Clip, 9 in Socket Bar
- LockingYes
- Material Alloy Steel
- Drive Size 1/2 in
- Socket Depth Standard
- Includes Standard Sockets Yes
- Standard Socket Count/Style (7) 6-Point
- Deep Socket Count/Style None
- Socket Size 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
- Container Type None
- Non-Magnetic No
- Socket Size Range 7/16 in to 13/16 in
- Tether Ready No
- Insulated No
- Non-Sparking No
- Country of Origin United States
(subject to change)
Alternate Products
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$254.89
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.87
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.37
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.10
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.13
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.54
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.65
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.75
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.96
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.99
/ each