SET SOCKET 6PC 1/2DR DP UNV 6PT
SET SOCKET 6PC 1/2DR DP UNV 6PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact Socket Set, Number of Pieces 6, Deep Length, Drive Size 1/2 In., SAE, Socket Type Universal, Sockets Included 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 In, Accessories Socket Clip, Socket Rail, Black Oxide Finish
Technical Specs
- ItemImpact Socket Set
- FinishBlack Oxide
- Impact RatedYes
- Socket Shape6-Point
- Standard Socket Count/StyleNone
- Deep Socket Style/SizeDeep 6-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
- Drive TypeImpact
- Compatible Fastener TypeBolts
- Measurement TypeSAE
- Number of Pieces8
- StandardsASME B107.110-2012
- Includes(8) 1/2 in Drive Impact Socket, 1/2 in Drive Size Socket Clip, 11 in Socket Bar
- LockingYes
- Material Alloy Steel
- Drive Size 1/2 in
- Socket Depth Deep
- Includes Standard Sockets No
- Includes Deep Sockets Yes
- Deep Socket Count/Style (8) 6-Point
- Socket Size 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
- Container Type None
- Non-Magnetic No
- Socket Size Range 1/2 in to 15/16 in
- Tether Ready No
- Insulated No
- Non-Sparking No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$290.22
/ SET
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$477.51
/ SET
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.17
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.37
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.10
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.36
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.43
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.55
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.18
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.83
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.57
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.75
/ EACH