!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SET SOCKET 3/8 DR 13 PC 12 PT

SET SOCKET 3/8 DR 13 PC 12 PT

PROTO

SET SOCKET 3/8 DR 13 PC 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET SOCKET 3/8 DR 13 PC 12 PT

SET SOCKET 3/8 DR 13 PC 12 PT

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.35 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT52112
  • Mfr. Model # J52112
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 292
  • Shipping Weight 3.6 lbs

Product Details

13 piece 12 point 3/8 inch drive deep socket set on a socket rail. Sizes 1/4 in to 1 inch.

Technical Specs

  • ItemSocket Set
  • Standard Socket Style/SizeStandard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
  • Deep Socket Style/Size12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
  • Socket Size Range1/4 in to 1 in
  • Drive Size3/8 in
  • Socket Shape12-Point
  • Tether ReadyNo
  • Includes Drive ToolsNo
  • Includes WrenchesNo
  • InsulatedNo
  • Number of Pieces13
  • Container TypeRail
  • Standard Socket Count/Style None
  • Deep Socket Count/Style (13) 12-Point
  • Flex Socket Count/Style None
  • Drive Type Hand
  • Measurement Type SAE
  • Sockets Included (13) Deep 12-Point
  • Finish Chrome
  • Includes Socket Bits No
  • Impact Rated No
  • Non-Sparking No
  • Standards ASME B107.1, AS954E S3.8.1
  • Includes 13 in Socket Rail, 3/8 in Drive Socket Clip,
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list