SET SOCKET 1/4 DR 12 PC METR
SET SOCKET 1/4 DR 12 PC METR
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Universal sockets 7/32 inch - 9/16 inch on a socket rail.
Technical Specs
- ItemSocket Set
- Deep Socket Count/Style(6) 6-Point
- Flex Socket Count/StyleNone
- Drive TypeHand
- Measurement TypeMetric
- Sockets Included(6) Standard 6-Point
- FinishChrome
- Includes Socket BitsNo
- Impact RatedNo
- Non-SparkingNo
- StandardsASME B107.5M
- Includes9 in Socket Rail, 1/4 in Drive Socket Clip,
- Standard Socket Count/Style None
- Deep Socket Style/Size Deep 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- Socket Size Range 4 mm to 14 mm
- Drive Size 1/4 in
- Socket Shape 6-Point
- Tether Ready Yes
- Includes Drive Tools No
- Includes Wrenches No
- Insulated No
- Number of Pieces 12
- Container Type Rail
- Country of Origin United States
(subject to change)
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.92
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.63
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.89
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.02
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.39
/ EACH