SET OF THREE D15 SNIPS IN POUCH
SET OF THREE D15 SNIPS IN POUCH
BESSEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Snips, Compact Aviation, Length (in.) 7-3/8, Set of 3.
Technical Specs
- ItemAviation Snip Set
- Cutting Capacity18 ga (Mild Steel), 22 ga (Stainless Steel)
- Cutting Edge TypeSmooth
- FeaturesCompound Leverage, Ideal Head Design
- Grip TypeErgonomic
- Handle MaterialPlastic
- IncludesD15A-BE, D15AL-BE, Mfr. Model No. D15S-BE, Nylon Pouch
- Material ApplicationCardboard, Fabrics, Metal Sheets, Paper
- Number of Pieces3
- Snip TypeAviation Snip Sets
- Blade Material Steel
- Cutting Direction Left, Right, Straight
- Cutting Length 1 in, 1 1/4 in
- Grip Material Plastic
- Handle Colour Black/Green: Black/Red: Black/Yellow
- Handle Style Ergonomic
- Includes Cushioned Grip Yes
- Maximum Sheet Thickness 18 ga, 22 ga
- Overall Length 7 1/4 in
- Spring Assist Handle Yes
Alternate Products
-
BESSEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.74
/ EACH
-
BESSEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.92
/ EACH
-
BESSEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.28
/ EACH