SET HEX BIT 3/8DR 7PC MET
SET HEX BIT 3/8DR 7PC MET
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
7-piece 3/8 drive metric hex bit set.
Technical Specs
- ItemSocket Bit Set
- Tip StyleHex
- Overall Length2 23/32 in
- Number of Pieces7
- FinishChrome
- InsulatedNo
- Container TypeNone
- Replaceable InsertNo
- IncludesShort Metric Hex Bits, (6) Bit Sockets, (2) Socket Holder
- Tip Size 10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Insert Length 1 5/8 in
- Drive Size 3/8 in
- Material Alloy Steel
- Measurement Type Metric
- Impact Rated No
- Non-Sparking No
- Socket Size Std Hex Bit
- Tether Ready No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.53
/ SET
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.07
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$338.05
/ EACH