SET HEX BIT 1/2 DR 7 PC
SET HEX BIT 1/2 DR 7 PC
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
7 piece, 1/2 inch drive Hex bit socket set. Sizes 1/4 inch, 5/16 inch, 3/8 inch, 7/16 inch, 1/2 inch, 9/16 inch, 5/8 inch on a 9 inch socket bar.
Technical Specs
- ItemSocket Bit Set
- Tip StyleHex
- Overall Length3 1/4 in
- Number of Pieces7
- FinishChrome
- InsulatedNo
- Container TypeNone
- Replaceable InsertNo
- IncludesJ2585 9 in Socket Bar, J2592 1/2 in Socket Clip, J5441-1/2, J5441-1/4, J5441-3/8, J5441-5/16, J5441-5/8, J5441-7/16, J5441-9/16
- Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
- Insert Length 1 3/4 in
- Drive Size 1/2 in
- Material Alloy Steel
- Measurement Type SAE
- Impact Rated No
- Non-Sparking No
- Socket Size Std Hex Bit
- Tether Ready No
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.73
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.86
/ SET
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.93
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.34
/ EACH