SET EXTENSION 1/2 DR IMPACT LOCKING
SET EXTENSION 1/2 DR IMPACT LOCKING
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Set includes 3 in., 5 in. and 10 in. extensions.
Technical Specs
- ItemImpact Socket Extension
- Overall Length3",5", and 10"
- Output Drive Size1/2 in
- Impact RatedYes
- Input Drive ShapeSquare
- Output Drive ShapeSquare
- InsulatedNo
- Measurement TypeSAE
- Number of Pieces3
- StandardsASME B107.110-2012
- Finish Black Oxide
- Input Drive Size 1/2 in
- Drive Type Square
- Input Drive Gender Female
- Output Drive Gender Male
- Container Type None
- Locking Yes
- Non-Sparking No
- Includes Plastic Tray
- Socket Extension Type Standard
- Country of Origin United States
(subject to change)
Alternate Products
-
STEELMANPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$134.40
/ each
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.11
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.87
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.37
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.10
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.13
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.54
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.65
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.75
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.96
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.99
/ each