!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTALLATION BIT & SLEEVE, 5/32 IN & 3/16 IN BIT SIZES, 5/32 IN & 3/16 IN SHANKS

INSTALLATION BIT & SLEEVE, 5/32 IN & 3/16 IN BIT SIZES, 5/32 IN & 3/16 IN SHANKS

BOSCH

INSTALLATION BIT & SLEEVE, 5/32 IN & 3/16 IN BIT SIZES, 5/32 IN & 3/16 IN SHANKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTALLATION BIT & SLEEVE, 5/32 IN & 3/16 IN BIT SIZES, 5/32 IN & 3/16 IN SHANKS

INSTALLATION BIT & SLEEVE, 5/32 IN & 3/16 IN BIT SIZES, 5/32 IN & 3/16 IN SHANKS

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSTC900
  • Mfr. Model # TC900
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Product Details

This drill bit set includes two pieces and is made out of carbide with a bright (uncoated) finish. It has a hex shank. It meets the standards for ANSI. This drill bit set is designed for use with rotary drills, block, brick, masonry. It includes p2, p3, 5/16 inch hex socket, ¼ inch, 3/16 inch drill bits, 5/32 inch, drive sleeve, hex key, handle, sizes 5/32, 3/16 inch. It also has right hand cutting direction, along with 4½ inch length.

Technical Specs

  • ItemDrill Bit Set
  • Drill Bit Sizes Included5/32 in, 3/16 in
  • Number of Drill Bits2
  • Largest Drill Bit Size3/16 in
  • Shank Type - MachiningHex
  • Overall Length4.5 in
  • Finish - MachiningBright (Uncoated)
  • For Tool TypeRotary Drill
  • Impact RatedNo
  • Percussion RatedYes
  • Drill Bit GroupingSet
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.1563, 0.1154
  • Smallest Drill Bit Size 5/32 in
  • Number of Cutter Heads 2
  • Shank Diameter 5/32 in, 3/16 in
  • Material - Machining Carbide
  • Drill Bit Case Type Plastic
  • Includes P2, P3, 5/16 in Hex Socket, 1/4 in, 3/16 in Drill Bits, 5/32 in, Drive Sleeve, Hex Key
  • Primary Material Application Block, Brick, Masonry
  • Cutting Direction Right Hand
  • Standards ANSI
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list