!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SERVICE REPAIR KIT, WHITE, 1/4 IN, 3/8 IN

SERVICE REPAIR KIT, WHITE, 1/4 IN, 3/8 IN

JOHN GUEST

SERVICE REPAIR KIT, WHITE, 1/4 IN, 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SERVICE REPAIR KIT, WHITE, 1/4 IN, 3/8 IN

SERVICE REPAIR KIT, WHITE, 1/4 IN, 3/8 IN

JOHN GUEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $702.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG400L07
  • Mfr. Model # KIT-ISRK
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Product Details

This service repair kit meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi, has an operating temperature of 33 Degrees F to 140 Degrees F, is made of polypropylene and has a tube connection type. This service repair kit.

Technical Specs

  • ItemService Repair Kit
  • Compatible Tube Sizes Included1/4 in, 3/8 in
  • Number of Pieces92
  • Maximum Operating Pressure150 psi
  • Maximum Operating Temperature140 Degrees F
  • Fitting Connection Type Tube
  • Material Polypropylene
  • Specific Fitting Shapes Included Connector, Elbow, Tee, Union
  • Standards NSF/ANSI 51, NSF/ANSI 61
  • Minimum Operating Temperature 33 Degrees F
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list