!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEPARATORCONDENSATE

SEPARATORCONDENSATE

WILKERSON

SEPARATORCONDENSATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEPARATORCONDENSATE

SEPARATORCONDENSATE

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $443.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRWSA08FM0
  • Mfr. Model # WSA-08-FM0
  • UNSPSC # 40161700
  • CATALOGUE PAGE # 1616
  • Shipping Weight 5.8 lbs

Product Details

Condensate separator with internal drain. Features low pressure drop. Efficiently remove bulk liquid contamination from compressed air. Internal float type drain automatically discharge entrained condensate and dirt.

Technical Specs

  • ItemPneumatic Condensate Separator
  • Air Inlet TypeNPT
  • Maximum Flow Rate120 cfm
  • Minimum Operating Temperature32 Degrees F
  • Outside Diameter4 5/8 in
  • Weight6 lb
  • Air Outlet TypeNPT
  • Drain IncludedYes
  • Filtered SubstanceWater
  • Maximum Operating Temperature150 Degrees F
  • Overall Width4 5/8 in
  • Air Inlet Size 1 in
  • Maximum Flow @ 100 psi 120 cfm
  • Maximum Operating Pressure 200 psi
  • Type Automatic Internal Drain
  • Overall Length 10 in
  • Air Outlet Size 1 in
  • Body Material Cast Zinc
  • Drain Type Automatic
  • For Substance Type Liquid
  • Overall Depth 10 in
  • Standards ISO 8573
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list