!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEPARATOR,CONDENSATE

SEPARATOR,CONDENSATE

SPEEDAIRE

SEPARATOR,CONDENSATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEPARATOR,CONDENSATE

SEPARATOR,CONDENSATE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $685.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZL13
  • Mfr. Model # 4ZL13
  • UNSPSC # 40151610
  • CATALOGUE PAGE # 1616
  • Shipping Weight 28.7 lbs

Technical Specs

  • ItemPneumatic Condensate Separator
  • Air Inlet TypeNPT
  • Maximum Flow Rate750 cfm
  • Minimum Operating Temperature5 Degrees C
  • Outside Diameter8 11/50 in
  • Air Inlet GenderFemale
  • Air Outlet Size1 1/2 in
  • Body MaterialMetal w/Sight Glass
  • Bowl Guard MaterialAluminum
  • Drain IncludedNo
  • Drain TypeSemi-Automatic
  • For Fluid TypeCompressed Air
  • Maximum Operating Temperature175 Degrees F
  • Number of Air Inlets1
  • Overall Depth16 15/16 in
  • Seal MaterialRubber
  • Air Inlet Size 1 1/2 in
  • Maximum Flow @ 100 psi 750 cfm
  • Maximum Operating Pressure 250 psi
  • Type Manual
  • Weight 13 kg
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Bowl Guard Included Yes
  • Bowl Material Aluminum
  • Drain Part Compatibility 1AKG7
  • Duty Rating Heavy Duty
  • For Substance Type Air
  • Minimum Operating Pressure 1 MPa
  • Number of Air Outlets 1
  • Proof Pressure 1.5 MPa
  • Sight Gauge Included No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list