!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SENSITIVITY SOLUTION, SWEET, 55-ML, FOR QUALITATIVE FIT TEST APPARATUS/TRAINING CASE

SENSITIVITY SOLUTION, SWEET, 55-ML, FOR QUALITATIVE FIT TEST APPARATUS/TRAINING CASE

3M

SENSITIVITY SOLUTION, SWEET, 55-ML, FOR QUALITATIVE FIT TEST APPARATUS/TRAINING CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SENSITIVITY SOLUTION, SWEET, 55-ML, FOR QUALITATIVE FIT TEST APPARATUS/TRAINING CASE

SENSITIVITY SOLUTION, SWEET, 55-ML, FOR QUALITATIVE FIT TEST APPARATUS/TRAINING CASE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.54 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFT11
  • Mfr. Model # FT11
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.24 lbs

Product Details

This sweet taste sensitivity solution is used to test the sensitivity of the respirator wearer to a saccharin solution. It has a volume of 55-mililitre and is suitable for use with FT-10 qualitative fit test apparatus and FT-20 training and fit testing case. The solution can be used to check the face-to-respirator seal on any particulate respirator or gas/vapour respirator with a particulate pre-filter.

Technical Specs

  • ItemSensitivity Solution
  • Fluid Volume55 mL
  • Compatible with Brand3M(TM)
  • Compatible with SeriesFT
  • Fit Testing Protocol Saccharin
  • For Use With 3M(TM) Qualitative Fit Test Apparatus FT-10, Training, Fit Testing Case FT-20
  • Compatible with Manufacturer Part Number FT-10, FT-20
  • Standards CE Approved, OSHA
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list