!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEMI-TUBULAR RIVET, INCH, 0.248 IN SHANK DIA, 45/64 IN OVERALL L, STEEL, 50 PK

SEMI-TUBULAR RIVET, INCH, 0.248 IN SHANK DIA, 45/64 IN OVERALL L, STEEL, 50 PK

APPROVED VENDOR

SEMI-TUBULAR RIVET, INCH, 0.248 IN SHANK DIA, 45/64 IN OVERALL L, STEEL, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEMI-TUBULAR RIVET, INCH, 0.248 IN SHANK DIA, 45/64 IN OVERALL L, STEEL, 50 PK

SEMI-TUBULAR RIVET, INCH, 0.248 IN SHANK DIA, 45/64 IN OVERALL L, STEEL, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.18 / PKG of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1HBT8
  • Mfr. Model # TSC1620.1-50
  • UNSPSC # 31162206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

This semi-tubular rivet is made of low carbon steel and has a zinc-plated finish. It has an overall length of 45/64 inch and a 0.248 inch shank diameter. It has a dome head type and an inch system of measurement.

Technical Specs

  • ItemSemi-Tubular Rivet
  • Shank Diameter0.248 in
  • Product TypeSemi-Tubular Rivet
  • Material Grade/ClassLow Carbon
  • Head TypeDome
  • Head Height0.078 in
  • Maximum Material Thickness1/2 in
  • Body Length5/8 in
  • System of Measurement Inch
  • Overall Length 45/64 in
  • Material Steel
  • Finish Zinc-Plated
  • Head Diameter 7/16 in
  • Maximum Hole Diameter 0.266 in
  • Minimum Material Thickness 7/16 in
  • Maximum Hole Depth 0.182 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list