SEMI-TUBULAR RIVET, INCH, ¼ IN SHANK DIAMETER, ⅝ IN OVERALL L, 300, DOME, 25 PK
SEMI-TUBULAR RIVET, INCH, ¼ IN SHANK DIAMETER, ⅝ IN OVERALL L, 300, DOME, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This semi-tubular rivet is made of 300 stainless steel and has a bright (uncoated) finish. It has an overall length of 5/8 inch and a 0.25 inch shank diameter. It has a dome head type and an inch system of measurement.
Technical Specs
Item Semi-Tubular Rivet
Shank Diameter 0.25 in
Product Type Semi-Tubular Rivet
Material Grade/Class 300
Head Type Dome
Head Height 0.078 in
Maximum Material Thickness 1/2 in
Body Length 5/8 in
System of Measurement Inch
Overall Length 5/8 in
Material Stainless Steel
Finish Bright (Uncoated)
Head Diameter 7/16 in
Maximum Hole Diameter 0.266 in
Minimum Material Thickness 7/16 in
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.72
/ each