!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

DBI-SALA

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

SEALED-BLOK SELF-RETRACTING LIFELINE, RFID, GALVANIZED STEEL, 30 FT L, 420LB CAPACITY

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,273.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3400850C
  • Mfr. Model # 3400850C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Same heavy-duty performance as a sealed SRL, except with emergency retrieval capabilities. Features include overload device to protect the winch, sealed bearings, alloy steel gears and shafting. Also available in 85 foot and 130 foot lengths. Meets OSHA a

Technical Specs

  • ItemSelf-Retracting Lifeline
  • SealedYes
  • Anchorage End Connection MaterialSteel
  • Lifeline MaterialSteel
  • Weight Capacity420 lb
  • CSA ClassSRL-R
  • Minimum User Weight 420 lb
  • Anchoring Location Overhead Only
  • Lifeline Length 30 ft
  • RFID Equipped Yes
  • Series Sealed-Blok
  • Standards Capital Safety Gen. Mfg. Req., CSA Z259.2.2 Type 3, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list