!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-RETRACTING LANYARD, SNAP HOOK, 1 LEG, WEIGHT 310 LBS, BLACK, ALUMINUM HARDWARE/ NYLON

SELF-RETRACTING LANYARD, SNAP HOOK, 1 LEG, WEIGHT 310 LBS, BLACK, ALUMINUM HARDWARE/ NYLON

MSA

SELF-RETRACTING LANYARD, SNAP HOOK, 1 LEG, WEIGHT 310 LBS, BLACK, ALUMINUM HARDWARE/ NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LANYARD, SNAP HOOK, 1 LEG, WEIGHT 310 LBS, BLACK, ALUMINUM HARDWARE/ NYLON

SELF-RETRACTING LANYARD, SNAP HOOK, 1 LEG, WEIGHT 310 LBS, BLACK, ALUMINUM HARDWARE/ NYLON

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $810.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10192023
  • Mfr. Model # 10192023
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.43 lbs

Product Details

This one-legged black self-retracting lanyard with snap hook is made of nylon webbing with aluminum hardware. It has a weight capacity of 310 pounds.

Technical Specs

  • ItemSelf-Retracting Lifelines
  • Anchorage End Connection MaterialAluminum
  • Lifeline Length8 ft
  • RFID EquippedNo
  • SeriesV-Edge
  • CSA ClassSRL
  • ColourBlack
  • Minimum User Weight 100 to 310 lb
  • Anchorage End Connection Type Carabiner
  • Number of Legs 1
  • Weight Capacity 310 lb
  • CSA Standards Met CSA Z259.2.2-17
  • Standards CSA Z259.2.2-17
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories