!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF PRIMING PUMP,5 HP,CAST IRON

SELF PRIMING PUMP,5 HP,CAST IRON

GOULDS WATER TECHNOLOGY

SELF PRIMING PUMP,5 HP,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF PRIMING PUMP,5 HP,CAST IRON

SELF PRIMING PUMP,5 HP,CAST IRON

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,986.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49UU58
  • Mfr. Model # 50SPH90
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Compatible Intake Pipe Size2 1/2 in
  • Compatible Discharge Pipe Size2 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 5 ft of Head (Maximum)182 gpm
  • Flow Rate @ 20 ft of Head (Maximum)134 gpm
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Compatible with Media TypeWater
  • FeaturesBack Pull Out to Reduce Maintenance Down Time, Replaceable Sleeve Provides Motor Shaft Protection
  • Minimum Flow Rate55 gpm
  • Frequency60 Hz
  • Impeller MaterialSilicon Bronze
  • Overall Height13.2 in
  • Overall Width11.4 in
  • Maximum RPM3,500 RPM
  • SeriesSP
  • Shut Off Pressure (Maximum)60 psi
  • StandardsANSI 61, NSF Certified
  • Phase Three
  • Horsepower 5 hp
  • Maximum Feet of Head 138.6 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 182 gpm
  • Flow Rate @ 10 ft of Head (Maximum) 176 gpm
  • Priming Self-Priming
  • Best Efficiency Head 104 to 138 ft
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 46.2 ft
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Motor Type TEFC
  • Overall Length 23 in
  • Pumping Application Dewatering, Lawn Irrigation, Liquid Transfer, Live Stock Watering, Plot Irrigation
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.13 in
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N Carbon, Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list