!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

DAYTON

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,014.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG12N812
  • Mfr. Model # 12N812
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head88 ft
  • Horsepower5 hp
  • Intake TypeNPT
  • PrimingSelf-Priming
  • Maximum Flow Rate295 gpm
  • Impeller DesignSemi-Open
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PhaseThree
  • Seal MaterialBuna-N, Carbon, Ceramic
  • Solid Diameter (Maximum)0.38 in
  • Suction Lift (Maximum)20 ft
  • Best Efficiency Head59 to 69 ft
  • Duty CycleContinuous
  • Minimum Flow Rate29 gpm
  • Flow Rate @ 20 ft of Head (Maximum)264 gpm
  • Flow Rate @ 40 ft of Head (Maximum)197 gpm
  • Flow Rate @ 60 ft of Head (Maximum)140 gpm
  • Flow Rate @ 80 ft of Head (Maximum)29 gpm
  • Motor Frame Designation184JM
  • Overall Length26.5 in
  • Maximum RPM3,500 RPM
  • Shut Off Pressure (Maximum)100 psi
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Compatible Discharge Pipe Size 3 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 295 gpm
  • Impeller Material Cast Iron
  • Nameplate Voltage 208-230/460V AC
  • Pump Housing Material Cast Iron
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Type Three-Phase
  • Pumping Application Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
  • Seal Type Mechanical
  • Standards cULus Listed
  • Best Efficiency Flow 105 to 142 gpm
  • Compatible Intake Pipe Size 3 in
  • Feet of Head (Minimum) 10 ft
  • Flow Rate @ 15 ft of Head (Maximum) 279 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 228 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 167 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 105 gpm
  • Minimum Media Temperature 40 Degrees F
  • Overall Height 12.6 in
  • Overall Width 10 in
  • Shaft Material Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list