!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE

DAYTON

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 88 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,493.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12N813
  • Mfr. Model # 12N813
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head88 ft
  • Horsepower5 hp
  • IncludesBuilt-In Check Valve, Manual
  • Nameplate Voltage208-230/460V AC
  • Pump Housing MaterialStainless Steel
  • Frequency60 Hz
  • Manufacturer Warranty Length1 yr
  • Motor TypeThree-Phase
  • Pumping ApplicationDecorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
  • Seal TypeMechanical
  • StandardscULus Listed
  • Best Efficiency Flow105 to 142 gpm
  • Compatible Intake Pipe Size3 in
  • Feet of Head (Minimum)10 ft
  • Flow Rate @ 15 ft of Head (Maximum)279 gpm
  • Flow Rate @ 30 ft of Head (Maximum)228 gpm
  • Flow Rate @ 50 ft of Head (Maximum)167 gpm
  • Flow Rate @ 80 ft of Head (Maximum)29 gpm
  • Minimum Media Temperature40 Degrees F
  • Overall Height12.6 in
  • Overall Width10 in
  • Shaft MaterialSteel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 3 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 295 gpm
  • Impeller Material Stainless Steel
  • Intake Type NPT
  • Priming Self-Priming
  • Maximum Flow Rate 295 gpm
  • Impeller Design Semi-Open
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase Three
  • Seal Material Carbon, Ceramic, Viton
  • Solid Diameter (Maximum) 0.38 in
  • Suction Lift (Maximum) 20 ft
  • Best Efficiency Head 59 to 69 ft
  • Duty Cycle Continuous
  • Minimum Flow Rate 29 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 264 gpm
  • Flow Rate @ 40 ft of Head (Maximum) 197 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 140 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Motor Frame Designation 184JM
  • Overall Length 26.5 in
  • Maximum RPM 3,500 RPM
  • Shut Off Pressure (Maximum) 100 psi
  • Wetted Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list