!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 65 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 65 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

DAYTON

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 65 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 65 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

CENTRIFUGAL PUMP, SELF-PRIMING, 208-230/460V AC, 65 FT MAXIMUM HEAD, 3 IN COMPATIBLE INTAKE/DISCHARGE, TEFC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,871.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG12N810
  • Mfr. Model # 12N810
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head65 ft
  • Horsepower3 hp
  • Intake TypeNPT
  • PrimingSelf-Priming
  • Maximum Flow Rate241 gpm
  • Impeller DesignSemi-Open
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PhaseThree
  • Seal MaterialBuna-N, Carbon, Ceramic
  • Solid Diameter (Maximum)0.38 in
  • Suction Lift (Maximum)20 ft
  • Best Efficiency Head37 to 51 ft
  • Duty CycleContinuous
  • Minimum Flow Rate42 gpm
  • Flow Rate @ 20 ft of Head (Maximum)213 gpm
  • Flow Rate @ 40 ft of Head (Maximum)144 gpm
  • Flow Rate @ 60 ft of Head (Maximum)42 gpm
  • Minimum Media Temperature40 Degrees F
  • Overall Height12.6 in
  • Overall Width10 in
  • Shaft MaterialSteel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 3 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 241 gpm
  • Impeller Material Cast Iron
  • Nameplate Voltage 208-230/460V AC
  • Pump Housing Material Cast Iron
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Type Three-Phase
  • Pumping Application Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
  • Seal Type Mechanical
  • Standards cULus Listed
  • Best Efficiency Flow 99 to 155 gpm
  • Compatible Intake Pipe Size 3 in
  • Feet of Head (Minimum) 10 ft
  • Flow Rate @ 15 ft of Head (Maximum) 227 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 180 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 100 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Motor Frame Designation 182JM
  • Overall Length 26.5 in
  • Maximum RPM 3,500 RPM
  • Shut Off Pressure (Maximum) 100 psi
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list