!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 3

CENTRIFUGAL PUMP, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 3

DAYTON

CENTRIFUGAL PUMP, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 3

CENTRIFUGAL PUMP, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 3

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $821.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXP2
  • Mfr. Model # 2ZXP2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.7 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Discharge TypeNPT
  • Flow Rate @ 10 ft of Head (Maximum)61 gpm
  • Impeller MaterialCast Iron
  • Nameplate Voltage230/460V AC
  • Frequency60 Hz
  • Manufacturer Warranty Length1 yr
  • Motor TypeThree-Phase
  • Seal MaterialBuna-N, Carbon, Ceramic, Stainless Steel
  • Solid Diameter (Maximum)0.38 in
  • Suction Lift (Maximum)6 ft
  • Best Efficiency Head20 to 45 ft
  • Duty CycleContinuous
  • Flow Rate @ 20 ft of Head (Maximum)52 gpm
  • Flow Rate @ 40 ft of Head (Maximum)24 gpm
  • Flow Rate @ 5 ft of Head (Maximum)65 gpm
  • Motor Frame Designation56J
  • Overall Length16.1 in
  • Maximum RPM3,450 RPM
  • Shut Off Pressure (Maximum)22 psi
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Compatible Discharge Pipe Size 1 1/2 in
  • Maximum Feet of Head 50 ft
  • Horsepower 3/4 hp
  • Intake Type NPT
  • Pump Housing Material Cast Iron
  • Impeller Design Semi-Open
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase Three
  • Seal Type Mechanical
  • Standards cULus Listed
  • Best Efficiency Flow 14 to 52 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Flow Rate @ 15 ft of Head (Maximum) 57 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 42 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 4 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Overall Height 9.5 in
  • Overall Width 6.1 in
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1.3
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list