!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, SELF-PRIMING, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE

CENTRIFUGAL PUMP, SELF-PRIMING, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE

DAYTON

CENTRIFUGAL PUMP, SELF-PRIMING, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, SELF-PRIMING, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE

CENTRIFUGAL PUMP, SELF-PRIMING, 230/460V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,398.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXR1
  • Mfr. Model # 2ZXR1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.2 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head50 ft
  • Horsepower3/4 hp
  • Intake TypeNPT
  • PrimingSelf-Priming
  • Maximum Flow Rate65 gpm
  • Impeller DesignClosed
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PhaseThree
  • Seal TypeMechanical
  • Suction Lift (Maximum)6 ft
  • Best Efficiency Head20 to 45 ft
  • Duty CycleContinuous
  • Flow Rate @ 15 ft of Head (Maximum)57 gpm
  • Flow Rate @ 30 ft of Head (Maximum)42 gpm
  • Flow Rate @ 50 ft of Head (Maximum)4 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Overall Height9.5 in
  • Overall Width6.1 in
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1.3
  • Compatible Discharge Pipe Size 1 1/2 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 61 gpm
  • Impeller Material Stainless Steel
  • Nameplate Voltage 230/460V AC
  • Pump Housing Material Bronze
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Type Three-Phase
  • Seal Material Carbon, Ceramic, Stainless Steel, Viton
  • Solid Diameter (Maximum) 0.38 in
  • Best Efficiency Flow 14 to 52 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Minimum Flow Rate 4 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 52 gpm
  • Flow Rate @ 40 ft of Head (Maximum) 24 gpm
  • Flow Rate @ 5 ft of Head (Maximum) 65 gpm
  • Motor Frame Designation 56J
  • Overall Length 16.1 in
  • Maximum RPM 3,450 RPM
  • Shut Off Pressure (Maximum) 22 psi
  • Wetted Material Bronze, Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list