!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 115/230V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 1

CENTRIFUGAL PUMP, 115/230V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 1

DAYTON

CENTRIFUGAL PUMP, 115/230V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 115/230V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 1

CENTRIFUGAL PUMP, 115/230V AC, 50 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, TEFC, 1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,627.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXR4
  • Mfr. Model # 2ZXR4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.1 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Discharge TypeNPT
  • Flow Rate @ 10 ft of Head (Maximum)91 gpm
  • Impeller MaterialStainless Steel
  • Intake TypeNPT
  • Pump Housing MaterialBronze
  • Impeller DesignSemi-Open
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PhaseSingle
  • Seal TypeMechanical
  • StandardscULus Listed
  • Best Efficiency Flow28 to 73 gpm
  • Compatible Intake Pipe Size1 1/2 in
  • Flow Rate @ 15 ft of Head (Maximum)85 gpm
  • Flow Rate @ 30 ft of Head (Maximum)66 gpm
  • Flow Rate @ 50 ft of Head (Maximum)7 gpm
  • For Use With Potable SystemsNo
  • Overall Height9.5 in
  • Overall Width6.1 in
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1.3
  • Compatible Discharge Pipe Size 1 1/2 in
  • Maximum Feet of Head 50 ft
  • Horsepower 1 1/2 hp
  • Includes Manual
  • Nameplate Voltage 115/230V AC
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Type Single Phase
  • Seal Material Carbon, Ceramic, Stainless Steel, Viton
  • Solid Diameter (Maximum) 0.38 in
  • Suction Lift (Maximum) 6 ft
  • Best Efficiency Head 25 to 45 ft
  • Duty Cycle Continuous
  • Flow Rate @ 20 ft of Head (Maximum) 79 gpm
  • Flow Rate @ 40 ft of Head (Maximum) 48 gpm
  • Flow Rate @ 5 ft of Head (Maximum) 95 gpm
  • Motor Frame Designation 56J
  • Overall Length 16.7 in
  • Maximum RPM 3,450 RPM
  • Shut Off Pressure (Maximum) 22 psi
  • Wetted Material Bronze, Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list