!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF DUMPING HOPPER, STANDARD, STEEL, LEVER, ORANGE, 6000 LB CAPACITY

SELF DUMPING HOPPER, STANDARD, STEEL, LEVER, ORANGE, 6000 LB CAPACITY

APPROVED VENDOR

SELF DUMPING HOPPER, STANDARD, STEEL, LEVER, ORANGE, 6000 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DUMPING HOPPER, STANDARD, STEEL, LEVER, ORANGE, 6000 LB CAPACITY

SELF DUMPING HOPPER, STANDARD, STEEL, LEVER, ORANGE, 6000 LB CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,339.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLY40099ORANGE
  • Mfr. Model # 40099 ORANGE
  • UNSPSC # 23152904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1203.0 lbs

Product Details

This self dumping hopper measures 79 3/4 inch width x 55 inch height x 70 1/2 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 7,000-pound load capacity.

Technical Specs

  • ItemSelf Dumping Hopper
  • Product TypeSelf-Dumping Hopper
  • Load Capacity - Maximum7,000 lb
  • Hopper MaterialSteel
  • Capacity - Cubic Yard4 cu yd
  • Overall Length70 1/2 in
  • Frame Gauge1/4 ga
  • ColourOrange
  • Dump Angle32 Degrees
  • Fork Pocket Height3 in
  • Fork Pocket Depth54 in
  • Included Casters Without Casters
  • Hopper Profile Standard
  • Mobility Type Fork Pockets
  • Capacity - Cubic Foot 108 cu ft
  • Overall Height 55 in
  • Overall Width 79 3/4 in
  • Hopper Release Type Lever
  • Finish Enamel
  • Frame Material Steel
  • Fork Pocket Width 42 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list