!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CHAIN/CABLE, RED

SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CHAIN/CABLE, RED

DAYTON

SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CHAIN/CABLE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CHAIN/CABLE, RED

SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CHAIN/CABLE, RED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,768.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5PKF7
  • Mfr. Model # 5PKF7
  • UNSPSC # 23152904
  • CATALOGUE PAGE # 628
  • Shipping Weight 429.901 lbs

Product Details

Hoppers, Automatically dump loads when locking latch is released, then return to locked position. Constructed with precision robotic weld: base is formed steel. Safety chain secures hopper to fork truck, while cable enables dumping from fork truck seat.

Technical Specs

  • ItemSelf Dumping Hopper
  • Product TypeSelf-Dumping Hopper
  • Load Capacity - Maximum2,000 lb
  • Hopper MaterialSteel
  • Capacity - Cubic Yard1 1/2 cu yd
  • Overall Length51 1/4 in
  • Frame Gauge2.75 mm
  • ColourRed
  • Dump Angle90 Degrees
  • Fork Pocket Spacing15 in
  • Fork Pocket Width7 in
  • Included Casters Without Casters
  • Hopper Profile Low Profile
  • Mobility Type Fork Pockets
  • Capacity - Cubic Foot 40 1/2 cu ft
  • Overall Height 41 in
  • Overall Width 49 in
  • Hopper Release Type Cable, Chain
  • Finish Powder Coated
  • Frame Material Steel
  • Fork Pocket Height 2 in
  • Fork Pocket Depth 24 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list