SELF DUMPING HOPPER, STANDARD, STEEL, CHAIN/CABLE, RED, 1/3 CU YD, 6000 LB
SELF DUMPING HOPPER, STANDARD, STEEL, CHAIN/CABLE, RED, 1/3 CU YD, 6000 LB
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hoppers, Automatically dump loads when locking latch is released, then return to locked position. Constructed with precision robotic weld: base is formed steel. Safety chain secures hopper to fork truck, while cable enables dumping from fork truck seat.
Technical Specs
Item Self Dumping Hopper
Product Type Self-Dumping Hopper
Load Capacity - Maximum 6,000 lb
Hopper Material Steel
Capacity - Cubic Yard 1/4 cu yd
Overall Length 49 1/4 in
Frame Gauge 3.75 mm
Colour Red
Dump Angle 70 Degrees
Fork Pocket Spacing 10 1/2 in
Fork Pocket Width 7 1/2 in
Included Casters Without Casters
Hopper Profile Standard
Mobility Type Fork Pockets
Capacity - Cubic Foot 8 1/8 cu ft
Overall Height 38 1/4 in
Overall Width 26 in
Hopper Release Type Cable, Chain
Finish Powder Coated
Frame Material Steel
Fork Pocket Height 2 1/2 in
Fork Pocket Depth 43 in
Country of Origin China
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,930.27
/ EACH