!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CASTERS INCLUDED, CHAIN/CABLE, BLUE

SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CASTERS INCLUDED, CHAIN/CABLE, BLUE

VESTIL

SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CASTERS INCLUDED, CHAIN/CABLE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CASTERS INCLUDED, CHAIN/CABLE, BLUE

SELF DUMPING HOPPER, LOW PROFILE HOPPER, STEEL, CASTERS INCLUDED, CHAIN/CABLE, BLUE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,914.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESP-HOP1
  • Mfr. Model # P-HOP-1
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 372.0 lbs

Product Details

Portable steel hopper makes handling waste and bulk material safer and more convenient. Fork truck entry tubes are designed to move hopper over rough terrain. Foot operated caster lock is included. Unit tilts with assistance from operator. Handle for dumping contents.

Technical Specs

  • ItemSelf Dumping Hopper
  • Product TypeSelf-Dumping Hopper
  • Load Capacity - Maximum2,000 lb
  • Hopper MaterialSteel
  • Capacity - Cubic Yard1 cu yd
  • Overall Length53 5/8 in
  • Frame Gauge12 ga
  • Caster Dia.8 in
  • Caster MaterialGlass-Filled Nylon
  • FinishPowder Coated
  • Frame MaterialSteel
  • Fork Pocket Height2 in
  • Fork Pocket Depth33 in
  • Included Casters With Casters
  • Hopper Profile Low Profile
  • Mobility Type Casters/Fork Pockets
  • Capacity - Cubic Foot 27 cu ft
  • Overall Height 37 1/8 in
  • Overall Width 58 7/8 in
  • Hopper Release Type Cable, Chain
  • Caster Configuration (2) Rigid, (2) Swivel
  • Colour Blue
  • Dump Angle 90 Degrees
  • Fork Pocket Spacing 14 5/8 in
  • Fork Pocket Width 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list