This self dumping hopper measures 31 3/4 inch width x 32 1/2 inch height x 52 1/2 inch length, and is yellow with an enamel finish/coating. It is made out of steel. In addition, it has a 6,000-pound load capacity.
Technical Specs
ItemSelf Dumping Hopper
Product TypeSelf-Dumping Hopper
Load Capacity - Maximum6,000 lb
Hopper MaterialSteel
Capacity - Cubic Yard3/8 cu yd
Overall Length52 1/2 in
Frame Gauge7 ga
ColourYellow
Dump Angle38 Degrees
Fork Pocket Height3 in
Fork Pocket Depth40 in
Included CastersWithout Casters
Hopper ProfileStandard
Mobility TypeFork Pockets
Capacity - Cubic Foot8 1/8 cu ft
Overall Height32 1/2 in
Overall Width31 3/4 in
Hopper Release TypeLever
FinishEnamel
Frame MaterialSteel
Fork Pocket Width20 1/2 in
Country of OriginUnited States
(subject to change)