!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-ADJUSTING BREATHING TUBE, PUR, 33 IN, NIOSH, FOR PAPR/SAR SYSTEM

SELF-ADJUSTING BREATHING TUBE, PUR, 33 IN, NIOSH, FOR PAPR/SAR SYSTEM

SPEEDGLAS

SELF-ADJUSTING BREATHING TUBE, PUR, 33 IN, NIOSH, FOR PAPR/SAR SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-ADJUSTING BREATHING TUBE, PUR, 33 IN, NIOSH, FOR PAPR/SAR SYSTEM

SELF-ADJUSTING BREATHING TUBE, PUR, 33 IN, NIOSH, FOR PAPR/SAR SYSTEM

SPEEDGLAS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSG30W
  • Mfr. Model # SG30W
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.405 lbs

Product Details

This Speedglas self-adjusting breathing tube is made of polyurethane and comes in black. It meets NIOSH standard and measures 33 inches length. The multi-purpose breathing tube is suitable for use with TR-300, Adflo powered air-purifying respirator, and supplied-air respirator.

Technical Specs

  • ItemSelf-Adjusting Breathing Tube
  • For Use WithTR-300 Series
  • Length33 in
  • System TypePAPR System
  • Colour CodeBlack
  • Series Speedglas
  • Material Polyurethane
  • Standards ANSI Z87.1-2010
  • Accessory Type Self-Adjusting Breathing Tube
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories