!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELECTOR SWITCH, 22 MM PANEL MOUNTING SIZE, 2 POSITIONS, EXTENDED LEVER, 1NO, METALLIC

SELECTOR SWITCH, 22 MM PANEL MOUNTING SIZE, 2 POSITIONS, EXTENDED LEVER, 1NO, METALLIC

DAYTON

SELECTOR SWITCH, 22 MM PANEL MOUNTING SIZE, 2 POSITIONS, EXTENDED LEVER, 1NO, METALLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELECTOR SWITCH, 22 MM PANEL MOUNTING SIZE, 2 POSITIONS, EXTENDED LEVER, 1NO, METALLIC

SELECTOR SWITCH, 22 MM PANEL MOUNTING SIZE, 2 POSITIONS, EXTENDED LEVER, 1NO, METALLIC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE30G267
  • Mfr. Model # 30G267
  • UNSPSC # 39121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

22 mm selector switches, Includes operator and key, NEMA 1, 2, 3, 4 and 4X rated, 10 amps, CSA certified, 2 POS.

Technical Specs

  • ItemSelector Switch
  • Position2
  • Contact Form1NO
  • ColourBlack
  • Operator Head MaterialPlastic
  • Bezel MaterialDie Cast Aluminum
  • Contact Rating10 A @ 600V AC, 2.5 A @ 600V DC
  • NEMA Rating1, 2, 3, 4, 4X
  • CamNo Cam
  • Switch Operation @ Position BNo Second Position
  • Switch Operation @ Position DNo Fourth Position
  • IncludesOperator, Key, and Contact Block
  • Size 22 mm
  • Action Maintained/Maintained
  • Type of Operator Extended Lever
  • Key Removal No Key
  • Basic Material Metal
  • Bezel Colour Silver
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 65
  • Switch Operation @ Position A X
  • Switch Operation @ Position C No Third Position
  • Standards IEC, UL, CSA, CE
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list