!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SECURITY WINDOW DECALS, ADHESIVE MOUNT, 5 X 7 IN, 0.025 IN THICK, 2 PK, VIDEO SURVEILLANCE IN USE ON THESE PREMISES

SECURITY WINDOW DECALS, ADHESIVE MOUNT, 5 X 7 IN, 0.025 IN THICK, 2 PK, VIDEO SURVEILLANCE IN USE ON THESE PREMISES

ZING

SECURITY WINDOW DECALS, ADHESIVE MOUNT, 5 X 7 IN, 0.025 IN THICK, 2 PK, VIDEO SURVEILLANCE IN USE ON THESE PREMISES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SECURITY WINDOW DECALS, ADHESIVE MOUNT, 5 X 7 IN, 0.025 IN THICK, 2 PK, VIDEO SURVEILLANCE IN USE ON THESE PREMISES

SECURITY WINDOW DECALS, ADHESIVE MOUNT, 5 X 7 IN, 0.025 IN THICK, 2 PK, VIDEO SURVEILLANCE IN USE ON THESE PREMISES

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.00 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG2768
  • Mfr. Model # 2768
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemSecurity Window Decal
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability3 yr
  • Depth1/40 in
  • Graffiti ResistantNot Graffiti-Resistant
  • IncludesAdhesive Strips
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Legend Pictogram IDPPIC-259
  • Maximum Service Temperature120 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions50 ft
  • Minimum Application Temperature40 Degrees F
  • Mirror PrintNot Mirror Print
  • Number of Printed Sides1
  • Outdoor Life Expectancy3 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Liquid Laminate
  • Sign HeaderNotice
  • Sign Header StyleText
  • Sign LegendVideo Surveillance in Use On These Premises
  • Sign Legend StyleSymbol and Text
  • Sign Mounting LocationWall
  • Sign ShapeHorizontal Rectangle
  • Width7 in
  • ADA Compliant Not ADA Compliant
  • Adhesive Type Acrylic
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 5 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Legend Pictogram Description Video Surveillance
  • Material Properties Flexible
  • Maximum Viewing Distance - Favorable Conditions 100 ft
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -30 Degrees F
  • Mounting Pattern No Mounting Holes
  • OSHA Regulations OSHA 1910.145
  • Package Quantity 2
  • Product Type Security Window Decal
  • Retroreflective Grade Not Retroreflective
  • Sign Header Background Colour Blue
  • Sign Header Text Colour White
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Mounting Style Adhesive
  • Thickness 0.025 in
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list