!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL-LATCH WELDED MESH SECURITY CART WITH FIXED SHELVES, 2,000 LB LOAD CAPACITY

DUAL-LATCH WELDED MESH SECURITY CART WITH FIXED SHELVES, 2,000 LB LOAD CAPACITY

DURHAM

DUAL-LATCH WELDED MESH SECURITY CART WITH FIXED SHELVES, 2,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL-LATCH WELDED MESH SECURITY CART WITH FIXED SHELVES, 2,000 LB LOAD CAPACITY

DUAL-LATCH WELDED MESH SECURITY CART WITH FIXED SHELVES, 2,000 LB LOAD CAPACITY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,110.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHTL2448DD26PU95
  • Mfr. Model # HTL-2448-DD-2-6PU-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • ItemDual-Latch Welded Mesh Security Cart with Fixed Shelves
  • Shelf ConstructionSolid
  • Door StyleDouble Hinged Door
  • Shelf AdjustabilityFixed
  • Caster Wheel Dia.6 in
  • Caster Wheel/Tread MaterialPolyurethane
  • Gauge14 ga
  • Includes BinsNo
  • FinishPowder Coated
  • Overall Length54 1/2 in
  • Shelf Length48 in
  • Mesh Size3/4" x 1-1/2"
  • FeaturesPadlock Hasp
  • Assembled/UnassembledAssembled
  • Caster Mounting TypePlate
  • Load Capacity 2,000 lb
  • Side Panel Construction Expanded Metal
  • Number of Shelves 2
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Type Standard
  • Locking System Padlockable
  • Handle Type Flat
  • Material Steel
  • Overall Height 56 1/2 in
  • Overall Width 26 in
  • Shelf Width 24 in
  • Colour Gray
  • Includes Pad-lockable Door Latch (Lock not included)
  • Caster Core Material Polyurethane
  • Caster Wheel Width 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list