!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, 37 TIPS, 6 1/2 IN OVERALL L, LOCKING, ERGONOMIC GRIP, SINGLE END

MULTI-BIT SCREWDRIVER, 37 TIPS, 6 1/2 IN OVERALL L, LOCKING, ERGONOMIC GRIP, SINGLE END

WIHA TOOLS

MULTI-BIT SCREWDRIVER, 37 TIPS, 6 1/2 IN OVERALL L, LOCKING, ERGONOMIC GRIP, SINGLE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, 37 TIPS, 6 1/2 IN OVERALL L, LOCKING, ERGONOMIC GRIP, SINGLE END

MULTI-BIT SCREWDRIVER, 37 TIPS, 6 1/2 IN OVERALL L, LOCKING, ERGONOMIC GRIP, SINGLE END

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG440A41
  • Mfr. Model # 71988
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 267
  • Shipping Weight 1.02 lbs

Product Details

This multi-bit screwdriver has a length of 6½ inches and is not insulated. The multicomponent handle has a moulded style/type. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a matte finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes¼ inch reversible bit ratchet, ¼ inch magnetic bit holder, ¼ inch drive bit holding soc and more, 39 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces39
  • Sizes IncludedPhillips: #1, #2, Pozidrive: #0, #1, #2, #3, Slotted: 6.5 mm, 8 mm, Spanner: #4, #6, #8, #10, Square: #1, #2, #3, Tamper-Resistant Hex: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, Tamper-Resistant Torx: T8s, T10s, T15s, T20s, T25s, T27s, T30s, T40s, Torq-Set, #6, #8, #10, Tri-Wing #1, #2, #3, #4
  • Overall Length6 1/2 in
  • Grip StyleErgonomic
  • Container TypePlastic Case
  • InsulatedNot Insulated
  • RatchetingRatcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size1/4 in
  • Handle MaterialMulticomponent
  • Measurement TypeMetric, SAE
  • Replaceable ShankShank Not Replaceable
  • Shank MaterialAlloy Steel
  • Number of Tips 37
  • Tip Style Phillips, Pozidriv, Slotted, Spanner, Square, Tamper-Resistant Hex, Tamper-Resistant Torx, Torq-Set, Tri-Wing
  • Tip Size #1, #10, #2, #3, #4, #6, #8, 1/8 in, 5/32 in, 5/64 in, 6.5 mm, 7/64 in, 8 mm, 9/64 in, T8s, T10s, T15s, T20s, T25s, T27s, T30s, T40s
  • Drive Size 1/4 in
  • Bit Retainer Type Locking
  • Single/Double End Bits Single End
  • Includes 1/4 in Reversible Bit Ratchet, 1/4 in Magnetic Bit Holder, 1/4 in Drive Bit Holding Socket, Compact Storage Box, (36) Insert Bits
  • Non-Sparking Not Non-Sparking
  • Bit Storage Separate Case
  • Bit Material Alloy Steel
  • Finish Matte
  • For Screw Type Hex, Phillips, Pozidrive, Slotted, Spanner, Square, Torx
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 37
  • Screwdriver Style Ratcheting Offset Multi-Bit Screwdriver
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list