!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 2.5 MIL, 914 M X 72 MM, POLYPROPYLENE

BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 2.5 MIL, 914 M X 72 MM, POLYPROPYLENE

3M

BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 2.5 MIL, 914 M X 72 MM, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 2.5 MIL, 914 M X 72 MM, POLYPROPYLENE

BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 2.5 MIL, 914 M X 72 MM, POLYPROPYLENE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,030.28 / CASE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM373-72X914CLR
  • Mfr. Model # 373-72X914CLR
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1224
  • Shipping Weight 8.75 lbs

Product Details

This high-performance transparent box sealing tape measures 914 metres x 72 millimetres with a 2.5 mil thickness. This easy-unwind tape offers edge tear and split-resistance and adheres to a variety of surfaces. This polypropylene tape has a synthetic rubber adhesive and is used for splicing, recouperage, and other demanding packaging applications.

Technical Specs

  • ItemSealing Tape
  • Tape AdhesiveRubber
  • Tape Tensile Strength30 lb/in
  • Imperial Tape Length999.56 yd
  • Metric Tape Length914 m
  • Package ConfigurationDispenser Bag
  • Tape Backing MaterialPolypropylene
  • Product TypeSealing Tape
  • Tape Colour Clear
  • Tape Strength Rating Heavy Duty
  • Tape Thickness 2.5 mil
  • Imperial Tape Width 2.83 in
  • Metric Tape Width 72 mm
  • Standards CID A-A-1684B
  • Tape Core Diameter 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories