!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEALING TAPE,4.6 M L,RUBBER,BLACK

SEALING TAPE,4.6 M L,RUBBER,BLACK

3M

SEALING TAPE,4.6 M L,RUBBER,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALING TAPE,4.6 M L,RUBBER,BLACK

SEALING TAPE,4.6 M L,RUBBER,BLACK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C971
  • Mfr. Model # 2-5-481
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • ItemSealing Tape
  • Imperial Tape Length5 yd
  • Metric Tape Length4.6 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor, Outdoor
  • Tape Adhesive FormatSingle-Sided
  • Series481
  • Tape Adhesive MaterialRubber
  • Adhesion to Steel25 oz/in
  • Specifications MetASTM
  • Tape Backing ConstructionFilm
  • Tape Resistance PropertiesMoisture-Resistant, Stain-Resistant, UV-Resistant
  • Brand and Series3M 481
  • Tape Adhesive Strength32 oz/in
  • Tape Elongation500%
  • Tape Thickness 9.80 mil
  • Imperial Tape Width 2 in
  • Metric Tape Width 50.8 mm
  • Common Industry Aerospace, Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair
  • Maximum Tape Performance Temperature 170 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material Polyethylene Film
  • Tape Type Preservation Sealing Tape
  • Standards ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
  • Tape Colour Black
  • Tape Tensile Strength 15 lb/in
  • Tape Adhesive Rubber
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list