PIGTAIL, BLUNT CUT/RING TERMINAL/PL-10 CONNECTOR, 2 WIRES, 6 IN WIRE L, 2 CONNECTORS
PIGTAIL, BLUNT CUT/RING TERMINAL/PL-10 CONNECTOR, 2 WIRES, 6 IN WIRE L, 2 CONNECTORS
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Factory molded plugs for use with ULTRA-BLUE-SEAL(R) trailer wiring system. Patented double-seal resists corrosion. Fits 2 inch and 2-1/2 inch round and beehive style LED and incandescent lamps.
Technical Specs
Item Pigtail
Number of Wires 2
Number of Connectors 2
Wire Sizes Included 18 AWG
Overall Length 6 in
Connector Type Blunt Cut/Ring Terminal, PL-10 Connector
Wire Length 6 in
Compatible Product Type 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps
Features Factory-Moulded Plugs, Corrosion-Resistant
Wire Material GPT
Country of Origin Mexico
(subject to change)
Alternate Products
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.33
/ EACH