!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOAD LIGHT, GROMMET, 20 LEDS, 4 AA BATTERIES, AMBER, 3 1/2 X 1 3/4 X 5 3/4 IN, PC, PLASTIC

LOAD LIGHT, GROMMET, 20 LEDS, 4 AA BATTERIES, AMBER, 3 1/2 X 1 3/4 X 5 3/4 IN, PC, PLASTIC

JETCO

LOAD LIGHT, GROMMET, 20 LEDS, 4 AA BATTERIES, AMBER, 3 1/2 X 1 3/4 X 5 3/4 IN, PC, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOAD LIGHT, GROMMET, 20 LEDS, 4 AA BATTERIES, AMBER, 3 1/2 X 1 3/4 X 5 3/4 IN, PC, PLASTIC

LOAD LIGHT, GROMMET, 20 LEDS, 4 AA BATTERIES, AMBER, 3 1/2 X 1 3/4 X 5 3/4 IN, PC, PLASTIC

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12766055A
  • Mfr. Model # 127-66055A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This load light has a grommet mount and a voltage of four AA batteries. Its base is made of plastic and its lens and housing are made of polycarbonate. It has 20 LEDs, two flash patterns, and a selectable flash pattern per minute. This amber light measures 3 1/2 length x 1 3/4 width x 5 3/4 inches height. It has a wire leads connection.

Technical Specs

  • ItemSealed Lamp
  • Light ColourAmber
  • ShapeRectangular
  • Lighting TechnologyLED
  • Overall Depth45 mm
  • Base MaterialPlastic
  • Battery Size4-AA Cells
  • Flashes per MinuteVariable
  • Lamp Life35,000 hr
  • Light Type LED
  • Lens Colour Amber
  • Light Pattern Flashing or Steady
  • Overall Length 135 mm
  • Mount Type Housing
  • Number of Bulbs 20
  • Features Battery Powered
  • Includes Batteries Batteries Not Included
  • Lens Material Polycarbonate
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list