!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SEALANT TIRE SLIME TPMS SAFE 473ML

SEALANT TIRE SLIME TPMS SAFE 473ML

SLIME

SEALANT TIRE SLIME TPMS SAFE 473ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALANT TIRE SLIME TPMS SAFE 473ML

SEALANT TIRE SLIME TPMS SAFE 473ML

SLIME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLM10019
  • Mfr. Model # 10019
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

Instantly fills and repairs punctures up to 1/4 inch (6 mm). Contains rust and corrosion inhibitors to maintain integrity of the rim. Remains liquid inside the tire, coating tire as it rotates. Non-toxic, non-hazardous, non-flammable and water soluble.

Technical Specs

  • ItemTire Sealant
  • Colour(Green) Different According to Colouring
  • Operating Temp.Ambient
  • Number of Pieces1
  • Used ForATV's, Auto, Off Road Vehicles, Tractors, Campers, Trailers, Lawn Mowers, Wheelbarrows, Golf Carts and Farm Equipment
  • Size 473 mL
  • Material Liquid
  • Max. Safe Storage Temp. Ambient (Do Not Freeze)
  • Features Fibro-Seal(TM) Technology

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list