!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD SEALANT TAPE, POLY-TEMP SSG (XHD), EXTRA HD, FOR SS, ½ IN X 21 FT, GREY

THREAD SEALANT TAPE, POLY-TEMP SSG (XHD), EXTRA HD, FOR SS, ½ IN X 21 FT, GREY

ANTI-SEIZE

THREAD SEALANT TAPE, POLY-TEMP SSG (XHD), EXTRA HD, FOR SS, ½ IN X 21 FT, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD SEALANT TAPE, POLY-TEMP SSG (XHD), EXTRA HD, FOR SS, ½ IN X 21 FT, GREY

THREAD SEALANT TAPE, POLY-TEMP SSG (XHD), EXTRA HD, FOR SS, ½ IN X 21 FT, GREY

ANTI-SEIZE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TE52
  • Mfr. Model # 46231A
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This poly-temp ssg (xhd) thread sealant tape is grey. It measures 1/2 inch x 260 inches and meets the standards for MIL-T-27730A, OSHA GHS, and is RoHS Compliant.

Technical Specs

  • ItemThread Sealant Tape
  • SeriesPOLY-TEMP(R) SSG (XHD)
  • Overall Length21 ft
  • Maximum Operating Temperature550 Degrees F
  • Maximum Operating Pressure for Gases2,000 psi
  • Minimum Linear Density1.2 g/cc
  • Tape TypePipe Thread Sealant Tape
  • StandardsMIL-T-27730A, OSHA GHS, RoHS Compliant
  • Non-ToxicYes
  • Specific Sealing Application For Stainless Steel Thread Sealing
  • Overall Width 1/2 in
  • Minimum Operating Temperature -400 Degrees F
  • Maximum Operating Pressure for Liquids 10,000 psi
  • Maximum Linear Density 1.5 g/cc
  • Colour Grey
  • For Material Type Stainless Steel
  • Backing Material Nickel-Filled PTFE
  • Thickness 0.004 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories