!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET SEALANT, 10.14 FL OZ, 5049CL, CARTRIDGE, CLEAR, SILICONE

GASKET SEALANT, 10.14 FL OZ, 5049CL, CARTRIDGE, CLEAR, SILICONE

LOCTITE

GASKET SEALANT, 10.14 FL OZ, 5049CL, CARTRIDGE, CLEAR, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET SEALANT, 10.14 FL OZ, 5049CL, CARTRIDGE, CLEAR, SILICONE

GASKET SEALANT, 10.14 FL OZ, 5049CL, CARTRIDGE, CLEAR, SILICONE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.98 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1311327
  • Mfr. Model # 1311327
  • UNSPSC # 46190000
  • CATALOGUE PAGE # 1257
  • Shipping Weight 0.8 lbs

Product Details

Loctite SpeedSeal is a 1 component, fast dry RTV silicone that withstands water contact just 2 hours after application. Silicone rubber sealant replaces sealants that require a minimum 24 hrs prior to water exposure. Resistant to mold and mildew, this product features a flexible watertight seal.

Technical Specs

  • ItemGasket Sealant
  • Container Size300 mL
  • Full Cure Time1 day
  • Maximum Operating Temperature399.2 Degrees F
  • SeriesLOCTITE SI 5049
  • Product FormPaste
  • StandardsOSHA
  • Chemical BaseAcetoxy Silicone
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationCoating Applications, Sealing, Suitable for Potting
  • Colour Red
  • Container Type Cartridge
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -29.2 Degrees F
  • Working Time 10 min
  • For Material Type Aluminum, Ceramics, Glass, Plastic, Primed Steel
  • VOC Content 0.022
  • Flash Point 199.4 Degrees F
  • Specific Gravity 1.03
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list