!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARINE ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 295 ML

MARINE ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 295 ML

3M

MARINE ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 295 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARINE ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 295 ML

MARINE ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 295 ML

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.82 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM06580
  • Mfr. Model # 06580
  • UNSPSC # 31201700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This white 4000 UV marine adhesive sealant is environmentally friendly and UV-resistant. This fast cure sealant comes in a 295-millilitre tube.

Technical Specs

  • ItemPolyurethane Adhesive Sealant
  • Container Size10 oz
  • Resistance PropertiesWaterproof, Weather Resistant
  • StandardsASTM C661, ISO 9001
  • Full Cure Time1 day
  • Minimum Performance Temperature-40 Degrees F
  • For Use On Surface MaterialAluminum, Fiberglass, Gelcoat, Wood
  • Cure TypeMoisture
  • Minimum Application Temperature-40 Degrees F
  • Specific Gravity1.5
  • Application Marine
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Elongation 300%
  • Maximum Performance Temperature 194 Degrees F
  • Working Time 15 min
  • VOC Content Weight 16 g/L
  • Maximum Application Temperature 100 Degrees F
  • Sealant Base Polyurethane
  • Series 4000 UV
  • Country of Origin France (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list