!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOBODY SEALANT, FAST DRYING, HIGH SOLIDS, PASTE, CLEAR, 147 ML, SYNTHETIC RUBBER, CA 6

AUTOBODY SEALANT, FAST DRYING, HIGH SOLIDS, PASTE, CLEAR, 147 ML, SYNTHETIC RUBBER, CA 6

3M

AUTOBODY SEALANT, FAST DRYING, HIGH SOLIDS, PASTE, CLEAR, 147 ML, SYNTHETIC RUBBER, CA 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOBODY SEALANT, FAST DRYING, HIGH SOLIDS, PASTE, CLEAR, 147 ML, SYNTHETIC RUBBER, CA 6

AUTOBODY SEALANT, FAST DRYING, HIGH SOLIDS, PASTE, CLEAR, 147 ML, SYNTHETIC RUBBER, CA 6

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $303.38 / CASE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM08302
  • Mfr. Model # 08302
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.335 lbs

Product Details

This fast-drying, high solids auto body seam sealer can be used wherever heavy bodied seam sealers are required. The clear, synthetic rubber paste can be used for external and non-passenger compartment sealing applications on automobiles. This product comes in a 147-millilitre tube and includes six tubes per case.

Technical Specs

  • ItemSealant
  • Container Size5 oz
  • Full Cure TimeGreater Than=24 day
  • Product FormPaste
  • Chemical BaseSynthetic Rubber
  • Specific Sealing ApplicationInexpensive Seam Sealing is Desired, Many Non-Automotive Applications Where Quick, Variety of External or Non-Passenger Compartment Sealing Applications on Automobiles
  • Colour Clear
  • Container Type Tube
  • Working Time 5 min
  • VOC Content 393 g/L
  • Specific Gravity 0.98
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list