!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATE SCREWDRIVER, SQUARE, 7 IN SHANK, #1

INSULATE SCREWDRIVER, SQUARE, 7 IN SHANK, #1

KLEIN TOOLS

INSULATE SCREWDRIVER, SQUARE, 7 IN SHANK, #1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATE SCREWDRIVER, SQUARE, 7 IN SHANK, #1

INSULATE SCREWDRIVER, SQUARE, 7 IN SHANK, #1

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN661-7INS
  • Mfr. Model # 661-7-INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

This screwdriver has a length of 11 5/16 inches and is insulated. The plastic handle is black. It meets the standards for ASTM F1505, IEC 60900. In addition, it has a cushion grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleCushion
  • Tip Size#1
  • Handle ColourBlack
  • InsulatedInsulated
  • Shank MaterialSteel
  • StandardsASTM F1505, IEC 60900
  • Overall Length 11 5/16 in
  • Shank Length 7 in
  • Tip Style Square
  • Handle Material Plastic
  • Magnetized Tip Not Magnetized Tip
  • Shank Shape Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories