SCRUBBER, STAINLESS STEEL, 3 IN L, 3 IN W, 1 IN H, SILVER, 6 PK
SCRUBBER, STAINLESS STEEL, 3 IN L, 3 IN W, 1 IN H, SILVER, 6 PK
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This scrubber is made of stainless steel, along with a one-inch thickness. It also is designed for use with the following applications: general purpose.
Technical Specs
Item Scrubber
Product Type Scrubber
Overall Width 3 in
Thickness 1 in
Pad Colour Silver
Includes Handle Handle Not Included
Material Stainless Steel
Overall Length 3 in
Overall Height 1 in
Antimicrobial Not Antimicrobial
Application General Purpose
Country of Origin Mexico
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.95
/ PKG
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.29
/ PKG