SCRUB BRUSH, STIFF, WOOD, 8 IN BRUSH L, 8 IN HANDLE L, 3 IN HEAD W, YELLOW
SCRUB BRUSH, STIFF, WOOD, 8 IN BRUSH L, 8 IN HANDLE L, 3 IN HEAD W, YELLOW
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cleaning brush is made of wood, is not colour coded, along with synthetic bristles, and is resistant to chemicals. This cleaning brush has stiff bristles, plus it has an eight-inch brush length.
Technical Specs
Item Cleaning Brush
Bristle Material Synthetic
Brush Length 8 in
Head Width 3 in
Overall Length 8 in
Bristle Length 1 in
FDA Compliant Not FDA Compliant
Colour Coding System Not Colour Coded
Bristle Firmness Stiff
Handle Material Wood
Handle Length 8 in
Bristle Colour Yellow
Chemical Resistant Chemical Resistant
Brush Type Scrub Brush
Acid Resistant Not Acid Resistant
Country of Origin Sri Lanka
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.17
/ EACH