!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRUB BRUSH, STIFF, RECYCLED PET, 10½ IN BRUSH L, 49 IN HANDLE L, 3¼ IN HEAD W, RED

SCRUB BRUSH, STIFF, RECYCLED PET, 10½ IN BRUSH L, 49 IN HANDLE L, 3¼ IN HEAD W, RED

LIBMAN

SCRUB BRUSH, STIFF, RECYCLED PET, 10½ IN BRUSH L, 49 IN HANDLE L, 3¼ IN HEAD W, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRUB BRUSH, STIFF, RECYCLED PET, 10½ IN BRUSH L, 49 IN HANDLE L, 3¼ IN HEAD W, RED

SCRUB BRUSH, STIFF, RECYCLED PET, 10½ IN BRUSH L, 49 IN HANDLE L, 3¼ IN HEAD W, RED

LIBMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LIB547
  • Mfr. Model # 547
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.002 lbs

Product Details

This cleaning brush is made of wood, is not colour coded, along with recycled pet bristles, is resistant to chemical, temperature. It also features built-in scraper, electrostatic powder-coated, handle grip, hanger hole, injection moulded brush block, nylon thread handle, stapled fibres, steel handle. This cleaning brush has stiff bristles, plus it has a 10 1/2-inch brush length.

Technical Specs

  • ItemCleaning Brush
  • Bristle MaterialRecycled PET
  • Brush Length10 1/2 in
  • Head Width3 1/4 in
  • Overall Length10 1/2 in
  • Brush TypeScrub Brush
  • Handle ColourRed
  • FDA CompliantFDA Compliant
  • Colour Coding SystemNot Colour Coded
  • Bristle Firmness Stiff
  • Handle Material Wood
  • Handle Length 49 in
  • Bristle Colour Red
  • Chemical Resistant Chemical Resistant
  • Features Built-In Scraper, Electrostatic Powder Coated, Handle Grip, Hanger Hole, Injection Moulded Brush Block, Nylon Thread Handle, Stapled Fibres, Steel Handle
  • Temperature Resistant Temperature Resistant
  • Acid Resistant Not Acid Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list