!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT JAW PLATES & SCREWS, FOR #8 VICE, 3/4 IN HEAD ASSEMBLY, 8 IN JAW WIDTH

REPLACEMENT JAW PLATES & SCREWS, FOR #8 VICE, 3/4 IN HEAD ASSEMBLY, 8 IN JAW WIDTH

RECORD TOOL

REPLACEMENT JAW PLATES & SCREWS, FOR #8 VICE, 3/4 IN HEAD ASSEMBLY, 8 IN JAW WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT JAW PLATES & SCREWS, FOR #8 VICE, 3/4 IN HEAD ASSEMBLY, 8 IN JAW WIDTH

REPLACEMENT JAW PLATES & SCREWS, FOR #8 VICE, 3/4 IN HEAD ASSEMBLY, 8 IN JAW WIDTH

RECORD TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.69 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RCRT8D
  • Mfr. Model # T8D
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 1339
  • Shipping Weight 2.26 lbs

Product Details

This replacement jaw plate and screws is made for use with the number eight vice. It has a 3/4-inch head assembly and an eight-inch jaw width.

Technical Specs

  • ItemReplacement Jaw Plate
  • Size8 in
  • FeaturesHardened Steel Jaws, Jaw Plates are Fully Machined on All Load-Bearing Surfaces
  • Product TypeReplacement Jaw Plate
  • Type Vise Jaw
  • For Use With #8 Mechanics Vises
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list